Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand, Silver, Metal

  • Mfr # TFDISPSTAND

  • Zoro # G7783079


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Mount Type
Floor
Material
Metal
Color
Silver
Compatible with Manufacturer Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
For Use With
Mfr. No. TF2CHR, TF2WHI, TF2BLK, TF2CLR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFDISPSTAND
Zoro #
G7783079
UPC #
691240053743
Country of Origin
China

Dimensions

Height
58 in
Width
19.3"
Length
28"

Details

Item
Hand Sanitizer Dispenser Stand
Mount Type
Floor
Material
Metal
Color
Silver
Compatible with Manufacturer Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
For Use With
Mfr. No. TF2CHR, TF2WHI, TF2BLK, TF2CLR
Series
TouchFree Ultra
Includes
Drip Tray
Application
Handwash
Features
Optional Customizable Signage
For Dispenser Type
Automatic
Pole Material
Metal
Compatible Manufacturer Part Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Frame Material
Metal
Base Material
Metal
Mounting Plate Material
Metal
Includes Sign Frame
Yes
Compatible Manufacturer Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
For Use With Mfr. Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Compatible with Manufacturer Model No.
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Compatible with Mfr. Model No.
TF2BLK, TF2CHR, TF2CLR, TF2WHI
For Use with Mfr Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Compatible Pump Manufacturer Part Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Compatible Mfr. Model Number
TF2BLK, TF2CHR, TF2CLR, TF2WHI
Operation Mode
Automatic
Form
Liquid

Description

Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series TouchFree Ultra, Overall Height 58 in, Color Silver, Compatible Manufacturer Part Number TF2BLK, TF2CHR, TF2CLR, TF2WHI, Pole Material Metal, Mount Type Floor, Standards Not Applicable, Includes Drip Tray, Features Optional Customizable Signage, Compatible Grainger Part Number TF2BLK, TF2CHR, TF2CLR, TF2WHI, Includes Sign Frame Yes, Base Material Metal, For Dispenser Type Automatic, Frame Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.