Zoro Homepage

Floor Stripper, Liquid, 1 qt, Bottle, PK6

  • Mfr # 680078

  • Zoro # G515271640


product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Butyl Free
Yes
pH Level
12.5
Container Size
1 qt
Recommended Dilution
1:8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680078
Zoro #
G515271640
UPC #
025700713142
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Floor Stripper
Cleaner Form
Liquid
Butyl Free
Yes
pH Level
12.5
Recommended Dilution
1:8
pH Value
Neutral
VOC Content
62%
Standards
OSHA
Nonflammable
Yes
Container Type
Jug
For Floor Type
Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile

Description

Floor Stripper, Cleaner Form Liquid, Container Size 1 qt, Container Type Jug, For Floor Type Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, pH Level 12.5, pH Value Neutral, Product Series Hyper Concentrate Floor Stripper, Concentrated, Standards OSHA, VOC Content 62 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.