Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stripper, Liquid, 2 gal, Bag

  • Mfr # 680076

  • Zoro # G715271594


product price: $199.99
/ea
Free Shipping & Returns

Key Features

pH Level
12.5
VOC Content
62%
pH Value
Neutral
Container Size
2 gal
Recommended Dilution
1:8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680076
Zoro #
G715271594
UPC #
025700713128
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Floor Stripper
pH Level
12.5
VOC Content
62%
pH Value
Neutral
Recommended Dilution
1:8
Container Type
Bag
Standards
OSHA
Cleaner Form
Liquid
Nonflammable
Yes
For Floor Type
Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Butyl Free
Yes

Description

Floor Stripper, Cleaner Form Liquid, Container Size 2 gal, Container Type Bag, For Floor Type Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, pH Level 12.5, pH Value Neutral, Product Series Hyper Concentrate Floor Stripper, Concentrated, Standards OSHA, VOC Content 62 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.