Hair and Body Wash Dispenser, Liquid/Gel

  • Mfr # SHW2LDP

  • Zoro # G9166997


product price: $4.49
/ea

Key Features

Operation Mode
Manual
Refill Size
2 L
Finish
Glossy
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW2LDP
Zoro #
G9166997
UPC #
069124051473
Country of Origin
United Kingdom

Dimensions

Refill Size
2 L
Height
11 3/8 in
Width
6 3/8 in
Depth
5 3/4 in
Overall Depth
5 1/2 in
Overall Width
6 3/8 in
Overall Height
11 3/8 in

Details

Item
Shampoo/Body Wash Dispenser
Operation Mode
Manual
Finish
Glossy
Mount Type
Wall
Material
Plastic
Color
White
Compatible with Manufacturer Model Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
For Use With
HAB2LT
Series
Cleanse
Form
Gel, Liquid
Refill Type
Cartridge
Features
BioCote Protected, Color Coding, Fixed Product Dose, Lifetime Guarantee, Sight Glass
Compatible Manufacturer Part Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
Product Type
Shampoo/Body Wash Dispenser
Compatible Manufacturer Model Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
For Use With Mfr. Model Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
Compatible with Manufacturer Model No.
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
Compatible with Mfr. Model No.
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
For Use with Mfr Model Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
Compatible Pump Manufacturer Part Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT
Compatible Mfr. Model Number
CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT

Description

Shampoo/Body Wash Dispenser, Color White, Mount Type Wall, Product Type Shampoo/Body Wash Dispenser, Material Plastic, Series Cleanse, Finish Glossy, Compatible Manufacturer Part Number CMW2LT, HAB2LT, HBG2LT, LTW2LT, PUW2LT, Refill Size 2 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 1/2 in, Overall Height 11 3/8 in, Overall Width 6 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.