This item is Discontinued.

This item is Discontinued.
Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (Discontinued)
Mfr #
5010424017091
Zoro #
G003667122
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5010424017091
Zoro #
G003667122
UPC #
-
Country of Origin
Canada
Dimensions
Refill Size
1 L
Depth
4.6"
Height
9.25"
Width
4.92"
Details
Item
Hand Sanitizer Dispenser
Color
White
Material
Plastic
Mount Type
Wall
For Use With
SJN56827
Description
Ultrasonically sealed cartridge and pump mechanisms prevent ingress of air in cartridge to help prevent product contamination. Dispenser is exclusively protected by BioCote, a silver based antimicrobial agent that is incorporated into the plastic and inhibits the growth of bacteria and molds on the dispenser. Unique locking mechanism helps prevent the unauthorized access and product contamination. Color-coded push button for easy visual identification of product type to encourage correct product usage and compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.