Neutral Floor Cleaner, 2L
Mfr # 684502
Zoro # G116113318
product price: $248.99
/ea
Free Shipping & Returns
Key Features
VOC Content
0%
Fragrance
Fresh
Cleaner Form
Liquid
Recommended Dilution
1:128
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684502
Zoro #
G116113318
UPC #
10025700710100
Country of Origin
United States
Dimensions
Container Size
69.8 oz
Details
VOC Content
0%
Fragrance
Fresh
Cleaner Form
Liquid
Recommended Dilution
1:128
Color
Clear
Container Type
Cartridge
Item
Floor Cleaner
Nonflammable
Yes
Standards
UL-2759
Low Foaming
Yes
For Floor Type
Decorated Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
pH Level
7.35
Biodegradable
Yes
pH Value
Neutral
Maximum Drying Time
10 min
Rinse Required
No
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 69.8 oz, Container Type Cartridge, For Floor Type Decorated Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time 10 min, Minimum Drying Time Not Applicable, pH Level 7.35, pH Value Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.