Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Floor Cleaner, 2L + Dispenser

  • Mfr # 684501

  • Zoro # G616113320


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1:128
Standards
UL-2759
Cleaner Form
Liquid
Color
Clear
Container Size
69.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684501
Zoro #
G616113320
UPC #
10025700710001
Country of Origin
United States

Dimensions

Container Size
69.8 oz

Details

Recommended Dilution
1:128
Item
Floor Cleaner
Standards
UL-2759
Cleaner Form
Liquid
Color
Clear
VOC Content
0%
Fragrance
Fresh
Nonflammable
Yes
Container Type
Cartridge
Low Foaming
Yes
pH Level
7.35
pH Value
Neutral
For Floor Type
Decorated Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Biodegradable
Yes
Rinse Required
No
Maximum Drying Time
10 min

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 69.8 oz, Container Type Cartridge, For Floor Type Decorated Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time 10 min, Minimum Drying Time Not Applicable, pH Level 7.35, pH Value Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.