Zoro Homepage

Pre-Gloving Moisturizing Lotion, PK12

  • Mfr # SGP100ML

  • Zoro # G414923206


product price: $98.15
/pk 12, $8.18/ea
Free Shipping & Returns

Key Features

Formula
Glycerin, Zinc Salicylate
Fragrance
Fragrance Free
Application
Automotive, Commercial Facilities, Food Processing, Healthcare, Hospitality, Industrial, Office
Requires Dispenser
Yes
Series
Universal PURE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGP100ML
Zoro #
G414923206
UPC #
10691240070846
Country of Origin
United Kingdom

Dimensions

Container Size
3.38 oz

Details

Item
Pre-Gloving Moisturizing Lotion
Formula
Glycerin, Zinc Salicylate
Fragrance
Fragrance Free
Container Type
Tube
Application
Automotive, Commercial Facilities, Food Processing, Healthcare, Hospitality, Industrial, Office
Requires Dispenser
Yes
Series
Universal PURE
Hygiene Properties
Dye Free, Silicone Free
Color
White
Standards
Certified by HACCP International, ECARF Seal of Quality
Form
Cream
Product Type
Pre-Gloving Lotion

Description

Pre-Gloving Moisturizing Lotion, Container Type Tube, Series Universal PURE, Container Size 3.38 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Dye Free, Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Application Automotive, Commercial Facilities, Food Processing, Healthcare, Hospitality, Industrial, Office, Requires Dispenser Yes, Color White, Product Type Pre-Gloving Lotion, Formula Glycerin, Zinc Salicylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.