Zoro Homepage

Pre-Gloving Moisturizing Lotion, PK6

  • Mfr # SGP1L

  • Zoro # G414923176


product price: $298.99
/pk 6, $49.83/ea
Free Shipping & Returns

Key Features

Formula
Glycerin, Zinc Salicylate
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
White
Form
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGP1L
Zoro #
G414923176
UPC #
10691240070853
Country of Origin
United Kingdom

Dimensions

Container Size
33.8 oz

Details

Item
Pre-Gloving Moisturizing Lotion
Formula
Glycerin, Zinc Salicylate
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
White
Form
Cream
Series
Universal PURE
Standards
Certified by HACCP International, ECARF Seal of Quality
Application
Automotive, Commercial Facilities, Food, Healthcare, Hospitality, Industrial, Office
Hygiene Properties
Dye Free, Silicone Free
Container Type
Cartridge
Manufacturer Dispenser Part Number
PRO1LDS
Product Type
Pre-Gloving Lotion

Description

Pre-Gloving Moisturizing Lotion, Container Type Cartridge, Series Universal PURE, Container Size 33.8 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Dye Free, Silicone Free, Manufacturer Dispenser Part Number PRO1LDS, Application Automotive, Commercial Facilities, Food, Healthcare, Hospitality, Industrial, Office, Requires Dispenser Yes, Color White, Product Type Pre-Gloving Lotion, Formula Glycerin, Zinc Salicylate, Standards Certified by HACCP International, ECARF Seal of Quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.