Pre Work Hand Lotion, Skin Defense, PK12
Mfr # TVC100ML
Zoro # G1857521
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
Hygiene Series
None
Packaging Type
Tube
Size
100 mL
Hygiene Properties
Silicone Free
Hygiene Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVC100ML
Zoro #
G1857521
UPC #
089223338664
Country of Origin
United Kingdom
Dimensions
Size
100 mL
Container Size
100 mL
Details
Item
Hand Lotion
Hygiene Series
None
Packaging Type
Tube
Hygiene Properties
Silicone Free
Hygiene Form
Liquid
Fragrance
Perfumed
Requires Dispenser
No
Color
Gray
Formula
Acute Tox 4-H302, Aquatic Chronic 3-H412, Coco Fatty Acids 2 Sulfoethyl Ester, Eye Dam 1-H318, Eye Irrit 2- H319, Sodium Salt
Series
Travabon
Container Type
Tube
Product Type
Hand Lotion
Standards
DIN EN ISO/IEC 17025
Form
Cream
Description
Hand Lotion, Container Type Tube, Series Travabon, Container Size 100 mL, Form Cream, Fragrance Perfumed, Hygiene Properties Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Product Type Hand Lotion, Formula Acute Tox 4-H302, Aquatic Chronic 3-H412, Coco Fatty Acids 2 Sulfoethyl Ester, Eye Dam 1-H318, Eye Irrit 2- H319, Sodium Salt, Standards DIN EN ISO/IEC 17025, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.