Zoro Homepage

SCJ Professional Dispenser, 1000 ml, Dispenser, Antibacterial, White

  • Mfr # ANT1LDS

  • Zoro # G912513572


product price: $3.45
/ea
Sold in multiples of 15 for $51.75

Key Features

Compatible with Manufacturer Model Number
ANT1L
Operation Mode
Manual
For Use With
SC Johnson Professional Refill Cartridges: AntiBac (ANT1L) AgroBac (AGB1L)
Refill Size
1000 ml
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT1LDS
Zoro #
G912513572
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1000 ml

Details

Compatible with Manufacturer Model Number
ANT1L
Operation Mode
Manual
For Use With
SC Johnson Professional Refill Cartridges: AntiBac (ANT1L) AgroBac (AGB1L)
Material
Plastic
Color
White
Form
Foam

Description

Dispenser, SCJ Professional, Container Size: 1000 ml; Container Type: Dispenser; Soap Type: Antibacterial; Color: White; Pack: 15/Case - The Cleanse AntiBac dispensers are for use in the industrial, commercial, healthcare and food service/processing markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.