Zoro Homepage

SCJ Professional Dispenser, 3.75 l, Dispenser, Foam

  • Mfr # GPF3LDQ

  • Zoro # G612513476


product price: $11.59
/ea
Sold in multiples of 6 for $69.54

Key Features

Operation Mode
Manual
Color
Black
Form
Foam
Height
6.5
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPF3LDQ
Zoro #
G612513476
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
6.5
Width
7

Details

Operation Mode
Manual
Color
Black
Form
Foam
Material
Plastic

Description

Dispenser, SCJ Professional, Container Size: 3.75 l; Container Type: Dispenser; Pack: 6/Case -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.