
Scrubbing Pad, Abrasive/Resin, Gry/Red, PK5
Mfr # 311181
Zoro # G415191475
product price: $112.99
/pk 5, $22.60/ea
Free Shipping & Returns
Key Features
Material
Abrasive/Resin
Pad/Brush Size
20 in
Thickness
1 1/8 in
Fits Machine Size
20 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311181
Zoro #
G415191475
UPC #
025700003939
Country of Origin
Mexico
Dimensions
Pad/Brush Size
20 in
Thickness
1 1/8 in
Fits Machine Size
20 in
Diameter
20 in
Details
Material
Abrasive/Resin
Item
Scrubbing Pad
Color
Gray/Red
Shape
Round
Includes
3 in Center Hole
Product Type
Scrubbing Pad
Speed - Minimum
175 RPM
Series
EZ Care
Speed - Maximum
300 RPM
Application
Burnishing, Scrubbing
Features
Removes Scuffs, Scratches, and Black Heel Marks
Description
Scrubbing Pad, Color Gray/Red, Diameter 20 in, Material Abrasive/Resin, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes 3 in Center Hole, Thickness 1 1/8 in, Application Burnishing, Scrubbing, Features Removes Scuffs, Scratches, and Black Heel Marks, Series EZ Care, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.