Zoro Homepage

Scrubbing Pad, Abrasive/Resin, Gry/Red, PK5

  • Mfr # 311183

  • Zoro # G415191574


product price: $97.79
/pk 5, $19.56/ea
Free Shipping & Returns

Key Features

Material
Abrasive/Resin
Pad/Brush Size
17 in
Features
Removes Scuffs, Scratches, and Black Heel Marks
Shape
Round
Fits Machine Size
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311183
Zoro #
G415191574
UPC #
025700003953
Country of Origin
Mexico

Dimensions

Pad/Brush Size
17 in
Fits Machine Size
17 in
Thickness
1 1/8 in
Diameter
17 in

Details

Material
Abrasive/Resin
Item
Scrubbing Pad
Features
Removes Scuffs, Scratches, and Black Heel Marks
Shape
Round
Application
Burnishing, Scrubbing
Product Type
Scrubbing Pad
Series
EZ Care
Speed - Minimum
175 RPM
Includes
3 in Center Hole
Color
Gray/Red
Speed - Maximum
300 RPM

Description

Scrubbing Pad, Color Gray/Red, Diameter 17 in, Material Abrasive/Resin, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes 3 in Center Hole, Thickness 1 1/8 in, Application Burnishing, Scrubbing, Features Removes Scuffs, Scratches, and Black Heel Marks, Series EZ Care, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.