Zoro Homepage

Scrubbing Pad, Abrasive/Resin, Gry/Red, PK5

  • Mfr # 319310

  • Zoro # G015191561


product price: $91.79
/pk 5, $18.36/ea
Free Shipping & Returns

Key Features

Material
Abrasive/Resin
Pad/Brush Size
16 in
Application
Burnishing, Scrubbing
Includes
3 in Center Hole
Speed - Maximum
300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319310
Zoro #
G015191561
UPC #
025700006244
Country of Origin
Mexico

Dimensions

Pad/Brush Size
16 in
Thickness
1 1/8 in
Fits Machine Size
16 in
Diameter
16 in

Details

Material
Abrasive/Resin
Item
Scrubbing Pad
Application
Burnishing, Scrubbing
Includes
3 in Center Hole
Speed - Maximum
300 RPM
Product Type
Scrubbing Pad
Features
Removes Scuffs, Scratches, and Black Heel Marks
Series
EZ Care
Shape
Round
Speed - Minimum
175 RPM
Color
Gray/Red

Description

Scrubbing Pad, Color Gray/Red, Diameter 16 in, Material Abrasive/Resin, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes 3 in Center Hole, Thickness 1 1/8 in, Application Burnishing, Scrubbing, Features Removes Scuffs, Scratches, and Black Heel Marks, Series EZ Care, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.