Zoro Homepage

Soap Dispenser, Foam, Manual, White, 1000mL

  • Mfr # WRM1LDS

  • Zoro # G9166963


product price: $2.45
/ea

Key Features

Operation Mode
Manual
Refill Size
1 L
Finish
Glossy
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRM1LDS
Zoro #
G9166963
UPC #
069124051633
Country of Origin
Canada

Dimensions

Refill Size
1 L
Height
9 3/16 in
Width
5 3/16 in
Depth
4 5/8 in
Overall Height
9 1/4 in
Overall Depth
4 5/8 in
Overall Width
4 7/8 in

Description

Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Cleanse, Finish Glossy, Compatible Manufacturer Model Number AZU1L, CLR1L, ENG1L, RFW1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.