Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer Dispenser, Touch Free, Whte

  • Mfr # TF2WHI

  • Zoro # G9167033


product price: $28.49
/ea

Key Features

Operation Mode
Automatic
Refill Size
1 L, 1.2 L
Finish
Glossy
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2WHI
Zoro #
G9167033
UPC #
069124051756
Country of Origin
Mexico

Dimensions

Refill Size
1 L, 1.2 L
Height
10 7/8 in
Width
6 11/16 in
Depth
3 15/16 in
Overall Depth
4 in
Overall Width
6 3/4 in
Overall Height
10 7/8 in

Details

Item
Soap/Sanitizer Dispenser
Operation Mode
Automatic
Finish
Glossy
Mount Type
Wall
Material
Plastic
Color
White
Compatible with Manufacturer Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
For Use With
AGB120TF, AZU120TF, IFS1TF
Series
Touch Free Ultra
Form
Foam
Power Source
Battery
Includes
Batteries
Refill Type
Cartridge
Standards
ADA Compliant
Warranty
Lifetime
Compatible Manufacturer Part Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Batteries Included
Yes
Product Type
Soap/Sanitizer Dispenser
Number of Batteries Required
4
Compatible Manufacturer Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
For Use With Mfr. Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible with Manufacturer Model No.
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible with Mfr. Model No.
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
For Use with Mfr Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible Pump Manufacturer Part Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible Mfr. Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF

Description

Soap/Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Touch Free Ultra, Finish Glossy, Compatible Manufacturer Part Number AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF, Refill Size 1 L, 1.2 L, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 10 7/8 in, Overall Width 6 3/4 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.