This item is Discontinued.

Sc Johnson Professional Solopol GFX Heavy Duty Hand Cleaner, Citrus Scent, 3.25 L Refill, 2PK GPF3LNA

Solopol GFX Heavy Duty Hand Cleaner, Citrus Scent, 3.25 L Refill, 2PK (Discontinued)

  • Mfr # GPF3LNA
  • Zoro # G011436451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPF3LNA
Zoro #
G011436451
UPC #
-
Country of Origin
United States

Dimensions

Size
3.25 L
Cleaner Container Size
109.9 fl oz

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus
Features
Non-abrasive
Application
Hand
Standards
EcoLogo Certified; Green Seal Certified; USDA Certified Biobased
Color
Yellow
Packaging Type
Refill
For Use With
SC Johnson Professional® GP3LDQ Dispenser
For Use On
Soil Remover
Soap/Lotion Type
Foam

Description

Effective heavy-duty power foam hand cleaner with grit. The unique foam format delivers an amount required for an effective hand wash, providing up to 42% more hand washes per liter compared to traditional hand cleaners. Transforms heavy-duty hand cleaning liquid into five times its volume, creating a rich-cream foam. The scrubbing agents are easily rinsed away, preventing blocked drains and pipes and leaving no residues on skin or in the sink. Solvent-free power foam hand cleaner with cornmeal and olive pit scrubbing agents to remove dirt, grime, oil and grease. Foam formula enables quick rinsing to help save time and reduce water and associated energy consumption. Lightly fragranced.


  • • Effective heavy-duty power foam hand cleaner with grit.
  • • The unique foam format delivers an amount required for an effective hand wash, providing up to 42% more hand washes per liter compared to traditional hand cleaners.
  • • Transforms heavy-duty hand cleaning liquid into five times its volume, creating a rich-cream foam.
  • • Cornmeal and olive pit scrubbing agents are uniquely suspended in the foam to give a deep clean without damaging the skin.
  • • The scrubbing agents are easily rinsed away, preventing blocked drains and pipes and leaving no residues on skin or in the sink.
  • • Foam formula enables quick rinsing to help save time and reduce water and associated energy consumption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.