Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot and Stain Remover, 32 oz, Liquid, PK6

  • Mfr # 680085

  • Zoro # G911494971


product price: $60.49
/pk 6, $10.08/ea

Key Features

Recommended Dilution
Ready to Use
Net Weight
32 oz
Removes
Carpet Spots
Primary Chemical
Sodium Xylene Sulfonate, Tripropylene Glycol Methyl Ether
VOC Content
1.5 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680085
Zoro #
G911494971
UPC #
025700713203
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
Net Weight
32 oz
Removes
Carpet Spots
Primary Chemical
Sodium Xylene Sulfonate, Tripropylene Glycol Methyl Ether
VOC Content
1.5 %
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh
For Use With
Carpet
Standards
OSHA 29 CFR 1910.1200
Nonflammable
Yes
pH Level
9.5
Product Label
Carpet Spotter
Cleaner Type
Stain Remover
pH Value
Alkaline
Rinse Required
Yes
Surfaces for Use On
Carpet
Biodegradable
Yes

Description

Carpet Spotter,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.