
Professional TouchFREE Automatic Dispenser, 1.27 qt Capacity, Black
Mfr # TF2BLK
Zoro # G215140130
product price: $37.99
/eaKey Features
Color
Black
Depth
3.98 in
Width
6.73 in
Operation Mode
Automatic
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF2BLK
Zoro #
G215140130
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.98 in
Width
6.73 in
Refill Size
1.2 liters
Height
10.9
Details
Color
Black
Operation Mode
Automatic
Power Source
Battery
Form
Foam
Mount Type
Wall
Description
TouchFREE Ultra Dispenser is a power-efficient, touch-free dispensing system for use with SCJ Professional foaming, hand hygiene products. Touch-free dispensing encourages use and minimizes any risk of cross-contamination. Infra-red sensing technology ensures reliable operation to prevent misfiring. Large capacity is made for 1.2 liters of SC Johnson Professional foam soap or non-alcohol sanitizer approximately 1,700 applications and 1 liter of SC Johnson Professional foam alcohol hand sanitizer 1,400 applications. Exceptional long battery life means a set of four D batteries will last up to 5 years of operation in typical usage conditions. Use this locking, compact dispenser on walls in washrooms, corridors and hallways or on SC Johnson Professional's freestanding stand not included. Dispenser can be converted to open with a release button included for easy access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.