
Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK
Mfr # TPB1LDS
Zoro # G706438166
product price:Â $68.55
/pk 15, $4.57/eaKey Features
Material
Plastic
Mount Type
Wall
For Use With
S.C. Johnson Professional 1 liter manual cartridges
Refill Size
1 L
Form
For Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPB1LDS
Zoro #
G706438166
UPC #
-
Country of Origin
China
Dimensions
Refill Size
1 L
Depth
4.6"
Height
9.25"
Width
4.92"
Details
Item
Soap Dispensers
Color
Black/Chrome
Material
Plastic
Mount Type
Wall
For Use With
S.C. Johnson Professional 1 liter manual cartridges
Form
For Foam
Operation Mode
Manual
Includes
Unique locking mechanism
Description
The QuickView Transparent Manual Dispenser is a unique, 1 L closed, sealed cartridge dispenser. The transparent sides, visible from any angle or distance, allow for accurate soap visibility for cleaning staff without having to open the cover to help cut down maintenance time and costs. QuickView dispensers are quick and easy to refill, easy to service and low maintenance. Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care. All SC Johnson Professional dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and longevity. Large push buttons minimize the operation force required to allow easy use by hand or elbow; suitable in hygiene sensitive areas. Delivers the exact amount required, controlling usage and reducing waste. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure "fresh" product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. BioCote is a registered trademark of BioCote Limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.