
TruShot 2.0 Mobile Dispensing System, Trigger Spray Bottle, 9 oz, Fresh
Mfr # 379880
Zoro # G413342480
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Container Size
9 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Surfactants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379880
Zoro #
G413342480
UPC #
10025700013232
Country of Origin
United States
Dimensions
Container Size
9 oz
Details
Item
TruShot 2.0 Mobile Dispensing System
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Surfactants
Recommended Dilution
10 oz Water
Standards
OSHA
Surfaces for Use On
Cabinets, Countertops, Hard Nonporous Surfaces, Walls
Net Weight
9 oz
VOC Content
14.9%; 0.1%; 4.5%; 1.7%
Nonflammable
No
Butyl Free
Yes
NSF Rating
C1; Glass and Multi-Surface Cleaner Only
Rinse Required
Yes
Description
Cleaner Form Liquid, Container Size 9 fl oz, Container Type Trigger Spray Bottle, NSF Rating C1, pH Level 1.7 to 14, Primary Chemical Surfactants, Recommended Dilution 10 oz Water, Concentrated, Maximum RTU Yield per Container 38 qt, Minimum RTU Yield per Container 11 qt, Properties Butyl-Free, VOC Content 14.9 Percent; 0.1 Percent; 4.5 Percent; 1.7 Percent, Fragrance Fresh, Net Weight 9 oz, Surfaces for Use On Cabinets, Countertops, Hard Nonporous Surfaces, Walls
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.