TruShot 2.0 Power Cleaner and Degreaser, Cartridge, Liquid, 4 PK

  • Mfr # 379842

  • Zoro # G713342500


product price:  $95.95
/pk 4, $23.99/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Cleaner Form
Liquid
Fragrance
Fresh
Recommended Dilution
1:41
Net Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
379842
Zoro #
G713342500
UPC #
10025700013164
Country of Origin
United States

Dimensions

Container Size
9 oz

Details

Item
TruShot 2.0 Power Cleaner and Degreaser
Container Type
Cartridge
Cleaner Form
Liquid
Fragrance
Fresh
Recommended Dilution
1:41
Net Weight
9 oz
VOC Content
0.4%
Standards
Ecologo Certified
Features
Part of the TruShot 2.0(R) Multi Dispensing System
Application
Fleet/Vehicle, Facility Maintenance, Equipment/Machinery
Primary Chemical
Benzyl Alcohol
Flash Point
Greater than 199.94 Degrees F
Nonflammable
Yes
Cleaner Chemical Product Grouping
Degreasers
Plastic Safe
Yes
pH Level
14
Butyl Free
Yes
Biodegradable
Yes
Base Formula
Water Based
pH Value
Alkaline
NSF Rating
Not Rated

Description

TruShot 2.0 Power Cleaner and Degreaser, Cleaner Chemical Product Grouping Degreasers, Cartridge, 9 oz, Net Weight 9 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:41, Cleaner Form Liquid, VOC Content 0.4 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Fleet/Vehicle, Facility Maintenance, Equipment/Machinery, pH Value Alkaline, pH Level 14, Ecologo Certified, Primary Chemical Benzyl Alcohol, Base Formula Water Based

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.