Zoro Homepage

Raid, Wasp & Hornet Killer, 14oz Aerosol

  • Mfr # 668006EA

  • Zoro # G010928827


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668006EA
Zoro #
G010928827
UPC #
46500013539
Country of Origin
United States

Description

Kills paper wasps, yellow jackets, mud daubers, bees and bald-faced hornets in seconds. Kills wasps and hornets on contact from 22 feet away so you can stay a comfortable distance from the nest. Kills in seconds--even larvae and pupae in nests. Its residual action kills wasps and hornets bold enough to return to the nest. Dielectric breakdown voltage rating 32,500 volts. Physical Form: Liquid; Pest Type: Bees; Hornets; Mud Daubers; Paper Wasps; Yellow Jackets; Capacity Volume: 14 oz; Packing Type: Aerosol Spray.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.