Zoro Homepage

Refresh Azure Foam Hand Soap Dispenser Refill, Fresh, 40.6 oz, 3PK

  • Mfr # AZU120TF

  • Zoro # G215140338


product price: $116.99
/pk 3, $39.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Color
Blue
Depth
3.1 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZU120TF
Zoro #
G215140338
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.1 in
Width
6 in

Details

Item
Hand Soap
Form
Foam
Color
Blue

Description

Foam hand soap cleans hands and removes more than 99 percent of dirt and germs when used properly. Fresh apple fragrance with pleasantly fresh and clean notes elevates the washroom experience for everyday use. Mild formula is dermatologist-tested to verify and confirm this soap does not elicit dermal irritation. Mild preservative reduces the risk of skin irritation. Added skin moisturizers help prevent drying your skin and leave hands smooth after use. Highly economical soap requires only one dose to provide effective hand cleansing for cost-efficient performance. High-quality, smooth foam provides a silky-smooth feel to help reinforce good handwashing practice. Hand soap is Green Seal certified, ECARF certified and EcoLogo certified.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.