Zoro Homepage

Refresh Clear Foam Hand Soap, 33.8 oz, 6PK

  • Mfr # CLR1L

  • Zoro # G215140222


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Form
Foam
Depth
3.5 in
Color
No Color
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR1L
Zoro #
G215140222
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5 in
Width
4.9 in

Details

Item
Hand Soap
Form
Foam
Color
No Color

Description

Hypoallergenic foam hand soap cleans hands and removes more than 99 percent of dirt and germs when used properly. Perfume-free, dye-free formula is great for people who are sensitive to perfumes and dyes and who prefer products that do not have these added. Skin moisturizer helps prevent drying and leaves your skin feeling smooth after use. High-quality, smooth foam offers a silky feel to help reinforce good handwashing practice. Mild preservative reduces the risk of skin irritation. Soap is dermatologist-tested to verify and confirm this product has low-allergenic potential and is designed for sensitive skin. Hand soap is Green Seal certified, EcoLogo certified, ECARF certified, and complies with the NSF International standards for nonfood compounds/handwashing products.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.