S. C. Johnson & Son SJN696503CT 1 gal Windex Glass & Multi-Surface Cleaner

  • Mfr # SJN696503CT

  • Zoro # G804141951


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJN696503CT
Zoro #
G804141951
UPC #
-
Country of Origin
United States

Description

Glass and multisurface cleaner contains a special glass cleaning formula with exclusive Ammonia-D that leaves glass surfaces sparkling clean with no streaking or film. Ergonomic, easy-to-pour refill bottle makes pouring easy. Windex cleans windows and other types of glass as well as stainless steel, chrome, mirrors, enamel, ceramic tile and porcelain. Formula does not contain phosphates.

Recommended for cleaning a variety of hard surfaces, including: chrome, porcelain, ceramic tile, Formica counters, mirrors, vinyl, tabletops and glass.

Features
  • Leaves glass surfaces sparkling clean without streaking or residue
  • Ergonomic, easy-to-pour refill bottle makes pouring easy
  • Streak-free and phosphate-free
Application & Usage:
  • Multi Surface
Specifications
  • Cleaner Type: Liquid
  • Color: Blue
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.