Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizer Dispenser, White

  • Mfr # SJNSAN1LDS

  • Zoro # G507456017


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Operation Mode
Manual
Refill Size
1.06 quart
Material
Plastic
Color
White
Height
4.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJNSAN1LDS
Zoro #
G507456017
UPC #
10424017089
Country of Origin
Canada

Dimensions

Refill Size
1.06 quart
Height
4.6"
Width
4.9"
Length
9.3"

Details

Item
Sanitizer Dispenser
Operation Mode
Manual
Material
Plastic
Color
White
Type
Sanitizing Dispenser
Features
Durable; Vandal Resistant; Damage Resistant; Wall Mountable; Antimicrobial; Anti-bacterial

Description

Workplace sanitizer dispenser features durable plastic components and is rigorously tested for highusage environments to provide assurance of quality and longterm costefficiency In case of vandalism or accidental damage, spare parts can be provided allowing repairs without having to take the dispenser off the wall Dispenser push button is exclusively protected by BioCote, a silverbased antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds BioCote will not wear out or rub off and is effective for the lifetime of the dispenser Fixed product dose delivers the exact amount required to control usage and waste Ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.