This item is Discontinued.

Sc Johnson Soap Dispenser, Foam, 7"Wx13-7/10"Lx6-1/2"H Black, PK 6 SJNGPF3LDQCT

Soap Dispenser, Foam, 7"Wx13-7/10"Lx6-1/2"H Black, PK 6 (Discontinued)

  • Mfr # SJNGPF3LDQCT
  • Zoro # G602498646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJNGPF3LDQCT
Zoro #
G602498646
UPC #
69124052623
Country of Origin
United Kingdom

Dimensions

Height
6.5"
Width
7"
Length
13.7"

Details

Item
Foam Soap Dispenser
Operation Mode
Manual
Material
Plastic
Color
Black
Application
Handwash
Type
Foam Soap Dispenser
Features
Durable; Vandal Resistant; Damage Resistant; Wall Mountable; Antimicrobial; Anti-bacterial

Description

Foam soap dispenser features durable plastic components and is rigorously tested for high-usage environments to provide assurance of quality and long-term cost-efficiency. In case of vandalism or accidental damage, spare parts can be provided allowing repairs without having to take the dispenser off the wall. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. Fixed product dose delivers the exact amount required to control usage and waste. Ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.