Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solopol Lime Heavy Duty Hand Cleaner Dispenser Refill, 135.2 oz, 4PK

  • Mfr # LIM4LTR

  • Zoro # G315140238


product price: $201.99
/pk 4, $50.50/ea
Free Shipping & Returns

Key Features

Color
Green
Width
11.18 in
Depth
9.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIM4LTR
Zoro #
G315140238
UPC #
-
Country of Origin
United States

Dimensions

Width
11.18 in
Depth
9.61 in

Details

Item
Hand Cleaner
Color
Green

Description

Made with light lime extracts, Solopol Medium Heavy-Duty Hand Wash cleans without damaging the skin or harming the environment. It uses a blend of mild cleansing agents to effectively remove a range of everyday, ingrained industrial soilings such as oil, grease and general dirt and grime. Natural, cornmeal scrubbing agent is nonabrasive and easily rinses away, helping to prevent blocked drains and pipes. It is EcoLogo certified for sustainability for hand cleaners to reduce environmental impact. Petroleum, solvent-free hand cleanser contains glycerin to help prevent drying and leave the skin feeling smooth after use. Lime fragrance leaves the skin smelling fresh. Silicone-free formula will have no adverse effect if in contact with surfaces before the application of paint or surface coatings. Handwash is designed for 4-liter, SC Johnson Cleanse Heavy Dispensers and Proline Curve Manual Dispensers all not included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.