Zoro Homepage

Stokoderm Pure Sunscreen Cream, SPF 30, 3.38 oz

  • Mfr # SUN100ML

  • Zoro # G415140169


product price: $15.29
/ea

Key Features

Color
White
Length
5.71 in
Assembly Required
No
Dated Goods
No
Depth
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN100ML
Zoro #
G415140169
UPC #
-
Country of Origin
United States

Dimensions

Length
5.71 in
Depth
1.54 in
Width
2.36 in

Details

Color
White
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

UV skin-protection cream features a high sun protection factor of 30 to provide 30 times the skin's normal protection against the sun's UVB rays. UVC protection guards against UVC rays created artificially during some industrial processes. Skin-protection cream has passed lineman's glove testing and is safe to be used by outdoor electricians wearing electrical insulating gloves. Water-resistant formula withstands heavy perspiration or immersion in water. Cream quickly and easily absorbs to encourage regular use and does not affect dexterity with handheld tools. Perfume-free formula helps reduce potential for allergic reaction and skin irritation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.