Zoro Homepage

Stokolan Light Pure Moisturizing Cream, 3.38 oz

  • Mfr # RES100ML

  • Zoro # G115140216


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
White
Depth
1.54 in
Assembly Required
No
Length
5.71 in
Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RES100ML
Zoro #
G115140216
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.54 in
Length
5.71 in
Width
2.36 in

Details

Color
White
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Skin conditioning cream features a nongreasy, light formula that absorbs and leaves no greasy after-feel to encourage regular use. Added skin moisturizer helps prevent drying and leave the skin feeling smooth after use. Shea butter and allantoin help condition your skin to keep it feeling soft. Perfume-free, dye-free cream is perfect for people who are sensitive to perfumes and dyes. This cream has been independently evaluated and trace amounts of the product are not expected to cause any adverse toxicological effects. Plus, it is suitable for use with latex, vinyl and nitrile gloves. Silicone-free soap will have no adverse effect if it comes in contact with surfaces before the application of paint or surface coatings. Cream is dermatologist tested to verify and confirm this product has very low-allergenic potential and is designed for sensitive skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.