Zoro Homepage

Windex Electronics Cleaner, 25 Wipes, 12 Packs Per Carton

  • Mfr # 319248

  • Zoro # G904936587


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Wipes Application
Multipurpose, Multi Surface
Cleaner Container Type
Pack
Length
8"
For Use On
Apple - iPhone
Wipes per Container
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319248
Zoro #
G904936587
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Width
7"

Details

Item
Cleaning Wipe
Wipes Application
Multipurpose, Multi Surface
Cleaner Container Type
Pack
For Use On
Apple - iPhone
Wipes per Container
25
Color
White
Features
Residue-free, Pre-moistened, Ammonia-free, Streak-free, Damage Resistant, Non-drip
Used On
Dust Remover, Fingerprint Remover, Smudge Remover

Description

protect and clean sensitive electronics with windex pretreated, scratch-free wipes. Simple and safe, they remove dust, dirt and grime computer screens, laptops, keyboards, e-readers, cell phones, smartphones and more. Quick-drying, gentle formula dries streak-free. Number of plies: 1; wipe size: 10"l x 7"w this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.