Zoro Homepage
This item is Discontinued.
Sc Tool AX2 1/2x1/2x1-1/4x3R060 2FL Corner Radius End Mill, Carbide AX20500-1024-12

AX2 1/2x1/2x1-1/4x3R060 2FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # AX20500-1024-12
  • Zoro # G104407078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX20500-1024-12
Zoro #
G104407078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3

Details

Finish
Uncoated

Description

Corner Radius End Mill, Carbide, 2 Flute, 1/2" Milling Dia., 1-1/4" LOC, 3" OAL
Our AX2 is designed for applications requiring high-speed machining of aluminum and other non-ferrous metals. The AX2 is an end mill solution for aluminum applications where balance and micro-geometries vastly improve your metal removal rates. Our circular land reduces chatter and improves surface finishes. The double rake flute provides effective evacuation and improved feed rates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.