Zoro Homepage
This item is Discontinued.
Sc Tool S4F 1/2x1/2x1x3R015 4FL Corner Radius End Mill, Carbide S4F0500-0824-03

S4F 1/2x1/2x1x3R015 4FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # S4F0500-0824-03
  • Zoro # G804407026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4F0500-0824-03
Zoro #
G804407026
UPC #
-
Country of Origin
United States

Dimensions

Length
3

Details

Material
Carbide
Finish
Uncoated

Description

Corner Radius End Mill, Carbide, 4 Flute, 1/2" Milling Dia., 1" LOC, 3" OAL
Our S4F end mills are our standard performance end mills. The S4F is an excellent choice for general machining applications. The S4F is an uncoated end mill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.