Zoro Homepage
This item is Discontinued.
Sc Tool S4F 3/8x3/8x1-1/4x3S 4FL Square End Mill, Carbide S4F0375-1024-S

S4F 3/8x3/8x1-1/4x3S 4FL Square End Mill, Carbide (Discontinued)

  • Mfr # S4F0375-1024-S
  • Zoro # G404407037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4F0375-1024-S
Zoro #
G404407037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3

Details

Finish
Uncoated

Description

Square End Mill, Carbide, 4 Flute, 3/8" Milling Dia., 1-1/4" LOC, 3" OAL
Our S4F end mills are our standard performance end mills. The S4F is an excellent choice for general machining applications. The S4F is an uncoated end mill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.