Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sc Tool SV4 1x1x3x6R120 4FL Corner Radius End Mill, Carbide SV41000-2448-24

SV4 1x1x3x6R120 4FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # SV41000-2448-24
  • Zoro # G004406614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV41000-2448-24
Zoro #
G004406614
UPC #
-
Country of Origin
United States

Dimensions

Length
6

Details

Material
Carbide
Finish
AlCrN

Description

Corner Radius End Mill, Carbide, 4 Flute, 1" Milling Dia., 3" LOC, 6" OAL
Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter. The SV4 can be run at aggressive rates while tackling heavy milling tasks like roughing and slotting. The SV4 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.
Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.