This item is Discontinued.

Sc Tool SV5 5/16x5/16x5/8x2R060 5FL Corner Radius End Mill, Carbide SV50313-0516-12

SV5 5/16x5/16x5/8x2R060 5FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # SV50313-0516-12
  • Zoro # G704406396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV50313-0516-12
Zoro #
G704406396
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06
Milling Diameter
0.3125
Shank Dia.
0.3125
Length of Cut
0.625
Overall Length
2

Details

End Mill Material
Carbide
Number of Flutes
5
Finish
AlCrN
Helix Angle
Variable
End Mill Application
Titanium, Stainless Steel, Nickel, Steel, Cast Iron
Cutting Direction
Right-Hand

Description

Corner Radius End Mill, Carbide, 5 Flute, 5/16" Milling Dia., 5/8" LOC, 2" OAL
Our SV5 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter. The SV5 can be run at higher production rates and still produce an exceptional finish while tackling heavy milling tasks like roughing and slotting. The SV5 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.
Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.