This item is Discontinued.

Sc Tool SV5 5/8x5/8x2-1/8x4R120 5FL Corner Radius End Mill, Carbide SV50625-1732-24

SV5 5/8x5/8x2-1/8x4R120 5FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # SV50625-1732-24
  • Zoro # G504406428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV50625-1732-24
Zoro #
G504406428
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12
Milling Diameter
0.625
Shank Dia.
0.625
Length of Cut
2.125
Overall Length
4

Details

End Mill Material
Carbide
Number of Flutes
5
Finish
AlCrN
Cutting Direction
Right-Hand
Helix Angle
Variable
End Mill Application
Titanium, Stainless Steel, Nickel, Steel, Cast Iron

Description

Corner Radius End Mill, Carbide, 5 Flute, 5/8" Milling Dia., 2-1/8" LOC, 4" OAL
Our SV5 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter. The SV5 can be run at higher production rates and still produce an exceptional finish while tackling heavy milling tasks like roughing and slotting. The SV5 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.
Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.