Zoro Homepage
This item is Discontinued.
Sc Tool SV6 1/4x1/4x3/4x2-1/2S 6FL Square End Mill, Carbide SV60250-0620-S

SV6 1/4x1/4x3/4x2-1/2S 6FL Square End Mill, Carbide (Discontinued)

  • Mfr # SV60250-0620-S
  • Zoro # G004406461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV60250-0620-S
Zoro #
G004406461
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.25
Length of Cut
0.75
Shank Dia.
0.25
Overall Length
2.5
Corner Radius
0

Details

End Mill Material
Carbide
Number of Flutes
6
Helix Angle
Variable
End Mill Application
Titanium, Stainless Steel, Nickel, Steel, Cast Iron
Finish
AlCrN
Cutting Direction
Right-Hand

Description

Square End Mill, Carbide, 6 Flute, 1/4" Milling Dia., 3/4" LOC, 2-1/2" OAL
Our SV6 end mills feature a super-variable flute design to increase metal removal rates, enhance finishes, and eliminate chatter. The SV6 can be run at higher production rates producing an exceptional finish and tackle some light roughing. The SV6 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.