This item is Discontinued.

Sc Tool SV6 3/8x3/8x1-1/4x3R120 6FL Corner Radius End Mill, Carbide SV60375-1024-24

SV6 3/8x3/8x1-1/4x3R120 6FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # SV60375-1024-24
  • Zoro # G804406272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV60375-1024-24
Zoro #
G804406272
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12
Milling Diameter
0.375
Shank Dia.
0.375
Overall Length
3
Length of Cut
1.25

Details

End Mill Material
Carbide
Number of Flutes
6
Finish
AlCrN
Helix Angle
Variable
End Mill Application
Titanium, Stainless Steel, Nickel, Steel, Cast Iron
Cutting Direction
Right-Hand

Description

Corner Radius End Mill, Carbide, 6 Flute, 3/8" Milling Dia., 1-1/4" LOC, 3" OAL
Our SV6 end mills feature a super-variable flute design to increase metal removal rates, enhance finishes, and eliminate chatter. The SV6 can be run at higher production rates producing an exceptional finish and tackle some light roughing. The SV6 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.