This item is Discontinued.

Sc Tool SV7 3/8x3/8x1-3/4x3-1/2R015 7FL Corner Radius End Mill, Carbide SV70375-1428-03

SV7 3/8x3/8x1-3/4x3-1/2R015 7FL Corner Radius End Mill, Carbide (Discontinued)

  • Mfr # SV70375-1428-03
  • Zoro # G704406464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV70375-1428-03
Zoro #
G704406464
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015
Milling Diameter
0.375
Shank Dia.
0.375
Length of Cut
1.75
Overall Length
3.5

Details

End Mill Material
Carbide
Number of Flutes
7
Finish
AlCrN
Cutting Direction
Right-Hand
End Mill Application
Titanium, Stainless Steel, Nickel, Steel, Cast Iron
Helix Angle
Variable

Description

Corner Radius End Mill, Carbide, 7 Flute, 3/8" Milling Dia., 1-3/4" LOC, 3-1/2" OAL
Our SV7 end mills feature a super-variable flute design to increase metal removal rates, enhance finishes, and eliminate chatter. The SV7 can be run at higher production rates producing exceptional finishes. The SV7 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.