Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 lumen compact universal floodlight

  • Mfr # 03.6109C

  • Zoro # G422604951


product price: $77.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6109C
Zoro #
G422604951
UPC #
5708997006962
Country of Origin
China

Description

1000 lumen compact universal floodlight, Battery Platform Not Applicable, Light Output Mode Flood, Brightness Level 1,000 lm, Maximum Brightness Level 1,300 lm, Minimum Brightness Level 650 lm, Mount Type Handheld, Maximum Height 62 mm, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Battery Capacity 0, Beam Distance 0.5 m, Compatible Battery Capacity 18V CAS batteries, CONNECT POWER SUPPLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.