Zoro Homepage

360 degrees non-blinding work light with

  • Mfr # 03.6103C

  • Zoro # G722605016


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6103C
Zoro #
G722605016
UPC #
5708997006757
Country of Origin
China

Description

360 degrees non-blinding work light with 10000 lumen, Brightness Level 10,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 300 lm, Mount Type Freestanding, Tripod, Maximum Height 212 mm, Light Distribution 180 Degrees , 360 Degrees , Head Type Rotating, Voltage 18V DC, 20V DC, Charging Capability Does Not Charge, Compatible Battery Capacity Compatible with METABO / CAS battery system and all other 18 V/20 V battery packs by using SCANGRIP CONNECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.