Zoro Homepage

360 degrees non-blinding work light with

  • Mfr # 03.6108C

  • Zoro # G022605136


product price: $301.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6108C
Zoro #
G022605136
UPC #
5708997006740
Country of Origin
China

Description

360 degrees non-blinding work light with 6000 lumen., Brightness Level 6,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 1,500 lm, Mount Type Freestanding, Tripod, Maximum Height 363 mm, Light Distribution 360 Degrees , Head Type Rotating, Maximum Head Rotation Angle Not Applicable, Voltage 18V DC, 20V DC, Charging Capability Does Not Charge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.