Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High efficiency floodlight with 10000 lu

  • Mfr # 03.6102C

  • Zoro # G622605192


product price: $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6102C
Zoro #
G622605192
UPC #
5708997006733
Country of Origin
China

Description

High efficiency floodlight with 10000 lumen, Light Output Mode Flood, Brightness Level 10,000 lm, Maximum Brightness Level 16,000 lm, Minimum Brightness Level 1,600 lm, Mount Type Freestanding, Tripod, Maximum Height 131 mm, Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Battery Capacity 5.2, Beam Distance 0.5 m, Charging Capability Built-In Power Bank, Compatible Battery Capacity 5.2, Features BLUETOOTH light control app, Focus Flood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.