Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sturdy floodlight with 4000 lumen

  • Mfr # 03.6101C

  • Zoro # G222605189


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03.6101C
Zoro #
G222605189
UPC #
5708997006726
Country of Origin
China

Description

Sturdy floodlight with 4000 lumen, Light Output Mode Flood, Brightness Level 4,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 600 lm, Mount Type Freestanding, Tripod, Maximum Height 119 mm, Light Distribution 110 Degrees , Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Battery Capacity 5.2, Beam Distance 0.5 m, Compatible Battery Capacity 5.2, Features Built-in power bank, Focus Flood, Includes Built-in power bank, Lamp Life at Maximum Lumens Rating 3.31 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.