Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminium 8 Degrees Wedge Mount for Starlink Flat High-Performance

  • Mfr # SC-SL-01

  • Zoro # G214920801


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Marine Grade Aluminium
For Use With
Starlink Flat High-Performance
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SL-01
Zoro #
G214920801
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
14.56 in
Length
17.91 in
Depth
5.51 in

Details

Material
Marine Grade Aluminium
For Use With
Starlink Flat High-Performance
Color
White

Description

  • Designed to fit Starlink High-Performance.
  • Pre-drilled mounting holes allow the hardware to fasten directly to the wedge.
  • Built-in Scanstrut Cable Seal ensures a watertight installation.
  • No need to cut the Starlink connectors for installation.
  • Marine sealant is not required.
  • Paint finishes comply with our unique 4-step marine paint system.
  • Constructed from the best marine-grade aluminium.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.