Zoro Homepage

Aluminium PowerTower, 150mm / 6'' for Starlink Flat High-Performance

  • Mfr # APT-150-SL-01-BLK

  • Zoro # G714920806


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Marine Grade Aluminium
Depth
11.02 in
For Use With
Starlink Flat High-Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-150-SL-01-BLK
Zoro #
G714920806
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
14.57 in
Depth
11.02 in
Length
17.91 in

Details

Material
Marine Grade Aluminium
Color
Black
For Use With
Starlink Flat High-Performance

Description

  • Designed to fit Starlink Flat High-Performance.
  • Pre-drilled mounting holes allow Starlink to fasten straight to the PowerTower
  • No need to cut the cable connectors off for installation
  • Marine sealant not required
  • Paint finishes comply with our unique 4 step marine paint system
  • Range of accessories light bars can be bolted to the back of the PowerTower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.