
Aluminum PowerTower® f/FLIR M300 Cameras - 6"
Mfr # CAM-PT-150-03
Zoro # G205728577
product price: $393.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-PT-150-03
Zoro #
G205728577
UPC #
5060114797642
Country of Origin
United Kingdom
Description
CAM-PT-150-03 Aluminum PowerTower for FLIR M300 Cameras - 6"
Expertly designed to install your camera on the cabin roof, flybridge or radar arch of your powerboat. Scanstrut thermal camera mounting solutions ensure you get the most from this ground-breaking new technology.
Compatible with:
- FLIR M300 cameras
Features:
- Designed to fit the most up to date cameras
- Pre-drilled mounting holes allow the camera to fasten straight to the PowerTower
- No need to cut the cameras connectors off for installation
- Constructed from Marine grade Aluminium
Technical Specifications:
- Material - Aluminium
- Height - 5.91" (150mm)
- Mounting Type - Aft leaning - 25°
In the Box:
- Mount
- Mounting hardware (excluding screws/bolts)
- Installation manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.